GARANT Power Tang 90° tangential high-performance shoulder mill close pitch, with threaded shank, ⌀ D / number of effective cutting edges Z: 16/2mm

Article no.: 215962 16/2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Corner milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Tang
Cutting edge ⌀ DC 16 mm
Number of cutting edges Z 2
Shank type with threaded shank
Setting angle κ 90 degrees
Milling application Corner milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum cutting depth ap max 8 mm
Overall length Ltot 23 mm
⌀ D1 h6 8.5 mm
⌀ D2 13.5 mm
Mounting thread M M8
suitable indexable insert LO.U0904..
Pack of insert screws 219868 1 (8IP; 1.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215962 16/2
EAN / GTIN 4045197939975
Manufacturer number 215962 16/2

Description

Version:

Maximum stability due to tangentially arranged inserts.
High feed rate values for maximum metal removal rate due to optimum indexable insert with stability in the direction of the cutting force.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Tang 90° tangential high-performance shoulder mill close pitch, with threaded shank, ⌀ D / number of effective cutting edges Z: 16/2mm

GARANT Power Tang 90° tangential high-performance shoulder mill close pitch, with threaded shank, ⌀ D / number of effective cutting edges Z: 16/2mm

on request
In stock
10 pieces in stock
BGN 605.03
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
BGN 438.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
BGN 436.34
plus VAT at the current rate Prices plus delivery costs
Mounting thread M M8 M8 M8
Milling application Corner milling Circular milling; Circular milling; Ramping End milling; Circular milling; Ramping
Overall length Ltot 23 mm 26 mm 23 mm
Through-coolant yes yes yes
suitable indexable insert LO.U0904.. AP.. 1335.. AP.. 1003
Shank type with threaded shank with threaded shank with threaded shank
Cutting edge ⌀ DC 16 mm 16 mm 16 mm

Suitable products

From the same series "Power Tang" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart