{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 12.5 mm | |
⌀ D2 | 21 mm | |
⌀ D3 | 13 mm | |
Overall length Ltot | 36 mm | |
Mounting thread M | M12 | |
Circular interpolation milling ⌀ Dmin | 38 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Circular interpolation milling ap | 1 mm | |
Ramping angle αmax | 3.29 degrees | |
Ramping length L for αmax | 10.43 mm | |
suitable indexable insert | XDM.090416 | |
Type of product | Copy mill |
Article number | 212809 25/2 | |
EAN / GTIN | 4045197939142 | |
Manufacturer number | 212809 25/2 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Power Q high feed rate indexable milling cutter, with threaded shank, ⌀ D / number of effective cutting edges Z: 25/2mm
on request
In stock
9 pieces in stock
BGN 456.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
BGN 584.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 517.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Mounting thread M | M12 | M12 | M12 |
Overall length Ltot | 36 mm | 35 mm | 36 mm |
Shank type | with threaded shank | with threaded shank | with threaded shank |
Circular interpolation milling ⌀ Dmin | 38 mm | 34 mm | 40 mm |
Ramping angle αmax | 3.29 degrees | 2.02 degrees | 2.74 degrees |
Type of product | Copy mill | Copy mill | Copy mill |