This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

XDHW 10T310 diamond-coated, HB7810, Type: ALU

Article no.: 211900 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDHW 10T310
Type ALU
Grade HB7810
Tool material Carbide
Feed fz 0.25 mm
Corner radius 1 mm

Identification numbers & Classifications

Article number 211900 ALU
Manufacturer number 211900 ALU

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
500
Alu > 10% Si
N
400
Graphite, GRP, CRP
N
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 2 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart