Indexable milling cutter 90° MEC17, Weldon shank, ⌀ D / number of teeth Z: 25/2mm

Article no.: 227505 25/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 2
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 15.7 mm
Overhang L1 36 mm
Overall length Ltot 92 mm
Shank ⌀ Ds h6 25 mm
⌀ D3 18 mm
Circular interpolation milling ⌀ Dmin 43 mm
Circular interpolation milling ⌀ Dmax 48 mm
Ramping angle αmax 0.86 degrees
Ramping length L for αmax 16.6 mm
suitable indexable insert BDMT 170408
Insert screw 229709 (T15; 3.5 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227505 25/2
EAN / GTIN 4960664406647
Manufacturer number THN63251

Description

Version:

Long cutting edges permit exceptionally large cutting depths.
Small number of cutting edges.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable milling cutter 90° MEC17, Weldon shank, ⌀ D / number of teeth Z: 25/2mm

Indexable milling cutter 90° MEC17, Weldon shank, ⌀ D / number of teeth Z: 25/2mm

on request
In stock
1 pieces in stock
BGN 594.68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
BGN 643.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock
BGN 428.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
BGN 436.34
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2
Overhang L1 36 mm 31 mm 44 mm 44 mm
Milling application Circular milling; Ramping; End milling End milling Corner milling; Circular milling; Ramping End milling
Overall length Ltot 92 mm 105 mm 100 mm 100 mm
Cutting edge ⌀ DC 25 mm 25 mm 25 mm 25 mm
Setting angle κ 90 degrees 90 degrees 90 degrees 90 degrees
Shank ⌀ Ds h6 25 mm 25 mm 25 mm 25 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart