{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120412 | |
Grade | NL250 | |
Tool material | Carbide | |
Main application | P | |
Secondary application | M | |
Cutting conditions | continuous | |
Chip breaker | 2N | |
Cutting depth ap | 0.8 mm - 5 mm | |
Feed f | 0.15 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 50 m/min - 240 m/min | |
Cutting speed vc secondary application | 110 m/min - 300 m/min | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250186 NL250 |