{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
Version | 12×D | |
Shank | ISO 9766 | |
Use for drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 13 mm - 13.49 mm | |
Reach L1 | 162 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Clamping screw | 231999 7IP (0.6 Nm) | |
Overall length L | 232 mm | |
Type of product | Indexable drill |
Article number | 231620 13 | |
EAN / GTIN | 4045197687630 | |
Manufacturer number | 231620 13 |
This article |
Recommendations |
||
---|---|---|---|
HiPer-Drill base body, 12×D, ⌀ DC: 13mm
on request
In stock
4 pieces in stock
BGN 1,039.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
BGN 1,075.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
BGN 1,176.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 13 mm - 13.49 mm | 13 mm - 17.5 mm | 13 mm - 17.5 mm |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 12×D | 12×D | 12×D |
Through-coolant | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | Morse taper |
Shank length Ls | 48 mm | 50 mm | |
Type of product | Indexable drill | Indexable drill | Indexable drill |