{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Groove width w | 3 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Grooving depth tmax | 21 mm | |
Functional width L4 | 16 mm | |
Head length L1 | 37 mm | |
Shank width b | 16 mm | |
Overall length L | 97.5 mm | |
Screw | 279815 5 (TX25; 6 Nm) | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 273862 16/3 | |
EAN / GTIN | 4045197582089 | |
Manufacturer number | 273862 16/3 |
This article |
Recommendations |
|||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Eco grooving toolholder, with long shank, right-hand, Shank width / groove width w: 16/3mm
on request
In stock
25 pieces in stock
BGN 517.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
BGN 445.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
BGN 463.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
BGN 445.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
BGN 445.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
BGN 625.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
BGN 542.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
BGN 494.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
BGN 494.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
BGN 564.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
BGN 663.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
BGN 607.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
BGN 463.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
BGN 512.81
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no | no | no | no | no | no | no | no | no | no | no |
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Groove width w | 3 mm | 4 mm | 3 mm | 2 mm | 3 mm | 3 mm | 4 mm | 4 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Grooving depth tmax | 21 mm | 20 mm | 15 mm | 10 mm | 21 mm | 21 mm | 28 mm | 28 mm | 21 mm | 30 mm | 37.5 mm | 37.5 mm | 25 mm | 15 mm |
Series | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |