Movable jaw (piece), for jaw width: 125mm

Article no.: 362143 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

for jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for jaw width 125 mm
suitable for colour code Gerardi 125
Type of product Vice jaws

Identification numbers & Classifications

Article number 362143 125
EAN / GTIN 2050001774316
Manufacturer number 2.12.72000

Description

Suitable for:

Modular vice No. 362100; 362105.

Downloads & documents

Compare with similar products

This article


Recommendations


Movable jaw (piece), for jaw width: 125mm

Movable jaw (piece), for jaw width: 125mm

on request
In stock
23 pieces in stock
BGN 494.82
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock
BGN 364.37
plus VAT at the current rate Prices plus delivery costs
Number of jaws 1
Jaw width b 124.4 mm
Jaw height h 39.5 mm
Jaw length l 70 mm
for jaw width 125 mm
suitable for colour code Gerardi 125 HOLEX NC
Type of product Vice jaws Vice jaws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart