{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 0.5 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | Parallel shank to h6 | |
Through-coolant | no | |
Flute length Lc | 1.5 mm | |
Overall length L | 38 mm | |
Shank ⌀ Ds | 3 mm | |
Shank form | HA | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.003 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.003 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202260 0,5 | |
EAN / GTIN | 4045197861825 | |
Manufacturer number | 202260 0,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide mini milling cutter, AlCrN, ⌀ e8 DC: 0,5mm
on request
In stock
292 pieces in stock
BGN 40.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
128 pieces in stock
BGN 31.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
BGN 40.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
324 pieces in stock
BGN 38.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
146 pieces in stock
BGN 47.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | AlCrN | uncoated | AlCrN | AlCrN | AlCrN |
Shank form | HA | HA | HA | HA | HA |
Flute length Lc | 1.5 mm | 1.5 mm | 1.5 mm | 1.5 mm | 1.5 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Feed fz for side milling in steel < 750 N/mm2 | 0.003 mm | 0.003 mm | 0.003 mm | 0.003 mm | 0.003 mm |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm |