This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Overshoes set, 200 pieces Mutex Light, white, Type: PVC

Article no.: 098371 PVC

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Colour white
Type of product Disposable overshoe

Identification numbers & Classifications

Article number 098371 PVC
Manufacturer number 4551000

Description

Version:

Mutex Light overshoes of laminated polypropylene with PE film and non-slip PVC sole for complete protection against reversible hazards. With elasticated cord at the entry.

Suitable for:

Safety shoes up to size 45.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart