{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 7 | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdrivers |
Article number | 625751 7 | |
EAN / GTIN | 4045197950703 | |
Manufacturer number | 625751 7 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver set for Torx®, Number of screwdrivers: 7
on request
In stock
175 pieces in stock
BGN 71.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
78 pieces in stock
BGN 99.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,224 pieces in stock
BGN 97.85
plus VAT at the current rate
Prices plus delivery costs
|
|
Non-roll flats | no | ||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws with centre hole |
Number of screwdrivers | 7 | 7 | |
Cap rotatable | no | ||
Standard | DIN EN IEC 60900 / VDE 0682-201 | ||
Surface | nickel-plated and chrome-plated | ||
Type of product | Screwdrivers | Screwdrivers | Screwdriver |