{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
h4 | 20 mm | |
h2 | 14.1 mm | |
h3 | 54.5 mm | |
Shoulder length b | 20 mm | |
Shank width b3 | 43 mm | |
Overall length Ltot | 90 mm | |
For blade height h5 | 32 mm | |
Clamping claw | 279840 2 | |
Clamping screw | 279815 14 | |
Type of product | Toolholder for parting-off tools |
Article number | 273992 20 | |
EAN / GTIN | 4062406112929 | |
Manufacturer number | 273992 20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Parting-off toolholder with removable shank, Shank height h: 20mm
on request
In stock
45 pieces in stock
BGN 479.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
BGN 494.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
BGN 485.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
85 pieces in stock
BGN 295.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
BGN 805.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
BGN 1,003.13
plus VAT at the current rate
Prices plus delivery costs
|
|
For blade height h5 | 32 mm | 32 mm | 32 mm | 32 mm | 32 mm | 32 mm |
Shank width b3 | 43 mm | 43 mm | 36 mm | |||
Overall length Ltot | 90 mm | 110 mm | 100 mm | 100 mm | 78 mm | 94 mm |
h4 | 20 mm | 20 mm | 20 mm | |||
Clamping screw | 279815 14 | 279815 14 | 279815 17 | 279816 8 | 279815 14 | 279815 22 |
Clamping claw | 279840 2 | 279840 2 | 279840 2 | |||
Type of product | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools |