{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 16 mm | |
Insert size | 11 mm | |
Application type | right-hand | |
Boring depth up to | 8×D | |
Tool material | Carbide | |
Standard | DIN 8024 | |
Through-coolant | yes | |
ISO code toolholder | E16R SVUBR/L 11 | |
Setting angle κ | 93 degrees | |
suitable indexable insert | VB.. 1103.. | |
Minimum pre-drill ⌀ Dmin | 21 mm | |
Centre offset L3 | 11 mm | |
Clamping height L2 | 15 mm | |
Head length L1 | 16.5 mm | |
Overall length L | 200 mm | |
Pack of insert screws | 269028 7 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 261118 16/11 | |
EAN / GTIN | 4062406099107 | |
Manufacturer number | 261118 16/11 |
This article |
Recommendations |
|||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Boring bar carbide, right-hand, Shank ⌀ / insert size: 16/11mm
on request
In stock
3 pieces in stock
BGN 951.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
BGN 398.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
BGN 971.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
BGN 400.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
BGN 537.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
BGN 263.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
BGN 949.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
BGN 569.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 411.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
BGN 569.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
78 pieces in stock
BGN 276.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 949.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
BGN 537.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
BGN 273.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
BGN 618.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
BGN 376.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
BGN 386.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
BGN 400.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
BGN 569.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
BGN 386.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
BGN 214.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
BGN 214.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
BGN 386.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
BGN 384.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
BGN 949.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
BGN 276.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
BGN 309.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
BGN 386.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
BGN 386.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 316.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
BGN 263.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
BGN 263.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
BGN 263.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
BGN 272.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
BGN 263.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
BGN 272.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
BGN 998.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
BGN 1,140.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
BGN 1,140.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
BGN 1,140.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
BGN 1,250.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
BGN 1,140.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 262.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
BGN 1,140.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 402.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
BGN 402.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
BGN 377.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
BGN 363.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
BGN 377.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
BGN 378.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 416.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
BGN 416.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
BGN 400.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
BGN 897.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
BGN 897.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
BGN 897.42
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 200 mm | 150 mm | 200 mm | 150 mm | 180 mm | 180 mm | 200 mm | 180 mm | 150 mm | 180 mm | 180 mm | 200 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 150 mm | 150 mm | 180 mm | 80 mm | 80 mm | 150 mm | 150 mm | 200 mm | 180 mm | 180 mm | 180 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 200 mm | 200 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 200 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 150 mm | 151 mm | 151 mm | 150 mm |
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Insert size | 11 mm | 6 mm | 9 mm | 6 mm | 9 mm | 9 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 06 mm | 08 mm | 11 mm | 11 mm | 7 mm | 7 mm | 7 mm | 11 mm | 9 mm | 9 mm | 7 mm | 7 mm | 7 mm | 7 mm | 6 mm | 7 mm | 11 mm | 11 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 11 mm | 11 mm | 9 mm | 7 mm | 11 mm | 11 mm | 11 mm | 11 mm | 7 mm | 6 mm | 11 mm | ||
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Centre offset L3 | 11 mm | 11 mm | 10 mm | 9 mm | 11 mm | 11 mm | 11 mm | 12 mm | 11 mm | 10 mm | 11 mm | 10 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 2 mm | 4.6 mm | 11 mm | 14 mm | 2 mm | 10 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 8.9 mm | 11 mm | 11 mm | 2 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 2 mm | 14 mm | 14 mm | 10 mm | 9 mm | 10 mm | 9.2 mm | 11 mm | 11 mm | 9 mm | 11 mm | 11 mm | 11 mm | ||
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |