Protective overalls type 4/5/6 Tyvek® 600 Plus white

Article no.: 098304
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
560 pieces in stock
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 14605 type 4

Description

Version:

Tyvek® 600 Plus type 4/5/6, model CHA5a. Combines type 4 performance with the working life, safety and convenience of Tyvek® clothing. Internal and hot sealed seams for improved sealing characteristics. Hood fit ideally suited to wearing a breathing mask. For all Ex-zones.
Protective overalls (PPE category III).

Standard:

  • EN 14126
  • EN ISO 13982-1 type 5
  • EN 13034 type 6
  • EN 1073-2
  • EN 1149-5
  • EN 14605 type 4
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
    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart