Sliding head without handle, 3/4 inch

Article no.: 645500
plus VAT at the current rate Prices plus delivery costs
on request
In stock
183 pieces in stock
  • Square drive: 3/4

Offers

Set with price advantage

Product details

Technical Data

Square drive 3/4 inch
overall length 61.5 mm
Type of product Sliding head

Identification numbers & Classifications

Article number 645500
EAN / GTIN 4018754013418
Manufacturer number 15070000

Description

Version:

Drive components / connecting parts to DIN 3122 / 3123; external square drive to DIN 3120 B 20 with sprung pin; internal square drive to DIN 3120 D 20 with hole and release knob.

Standard:

DIN 3122-A 20

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.