Strato precision surface grinding wheel D×T×H (mm)

Article no.: 590250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
  • Grinding process: Surface grinding
  • Grinding medium code: A
  • Shape: 1

Product details

Technical Data

Grinding process Surface grinding
Grinding medium code A
Specification F13A46HH11PV
Shape 1
Disc ⌀ D 225 mm
Disc thickness T 25 mm
Bore ⌀ H 51 mm
Type of product Flat grinding wheel

Identification numbers & Classifications

Article number 590250
EAN / GTIN 9003174414018
Manufacturer number 441401

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
INOX
 
GG(G)
 
CuZn
 
Uni
 
wet maximum
 

Description

Version:

High performance surface grinding wheels with high-porosity bonding system for reduced thermal loading and minimal dressing diamond wear.
  • Universally applicable for reciprocating grinding processes, which significantly reduces the frequency of wheel changes in daily operation.
  • For use on all commercially available grinding machines for tool and die making and machine tool building, e.g. Jung, ABA, Blohm, Elb, Mägerle, Ziersch & Baltrusch, Geibel & Hotz, Jones & Shipman.
  • Cooling with emulsion is necessary, ensure good lubrication, especially on long-chipping materials.

Specially treated Aluminium Oxide for grinding unalloyed and low alloy unhardened steels.

Application:

For rough grinding (roughing).

Specification:

F13A46HH11PV

Note:

Profile surface grinding wheels available on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart