2-component ergonomic file handle 120 mm

Article no.: 519600 120
plus VAT at the current rate Prices plus delivery costs
on request
In stock
578 pieces in stock

Product details

Technical Data

Overall length 120 mm
Handle material 2-part plastic handle
suitable for file length 200 mm - 350 mm
Type of product Booklet

Identification numbers & Classifications

Article number 519600 120
EAN / GTIN 4045197890351

Description

Version:

Ergonomic 2-component file handle with hole for hanging up and practical colour code clips (red, green, yellow) for  individual marking of, for example, the cut. The non-slip surface and ergonomic shape ensure non-tiring power transmission even in wet or oily hands. Reversible reduction inserts ensure a secure grip on all tangs.

Application:

For all workshop, key, and precision files.

Supplied with:

File handle including 1 red, 1 green and 1 yellow colour-coded clip.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart