Button cell / special battery LR44

Article no.: 081560 LR44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,093 pieces in stock

Product details

Technical Data

Number of batteries contained 1
chemical composition Alkaline manganese
Battery designation LR44
International size LR44
Nominal voltage 1.5 V
rechargeable no
Weight each 3 g
Type of product Button cell

Identification numbers & Classifications

Article number 081560 LR44
EAN / GTIN 4013674015306
Manufacturer number 5015303

Description

Version:

High quality special batteries.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Battery type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart