Cable bridges 3

Article no.: 964901 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
130 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Manufacturer's designation DEFENDER MINI CABLE BRIDGE
Height 48 mm
Length 1,000 mm
Depth 290 mm
Channel diameter 30 mm
Number of channels 3
Safe working load 2 t
Weight 4.7 kg
Type of product Cable bridge

Identification numbers & Classifications

Article number 964901 3
EAN / GTIN 4049521015465
Manufacturer number 85200

Description

Version:

Professional protection for cables, for general use even in small spaces. Cables and hoses can be easily inserted through the flap opening upwards.
Self-cleaning closure hinge. All bridging sections with moulded engagement strips.
Resistant to oil, acid and petrol.

Standard:

EN 61537:2007

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart