Shim stock set 5 pieces 150×500 mm 0,05 mm

Article no.: 478760 0,05
Set price 5 Piece (14.50 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
  • Material: Stainless steel, INOX

Product details

Technical Data

Error limit ±3 µm
Film width 150 mm
Film length 500 mm
Material non-rusting and acid resistant stainless steel
Material Stainless steel, INOX
Thickness 0.05 mm
Number of sheets 5
Type of product Shim

Identification numbers & Classifications

Article number 478760 0,05
EAN / GTIN 2050001057686
Manufacturer number 757

Description

Version:

Cold rolled, hard spring feeler strip steel of maximum precision. Shim thickness is marked and cannot be wiped off. Stored in sturdy boxes.
Stainless and acid resistant steel, material No. 1.4310 (or 1.4301 for thickness 0.02 and 0.05mm), cold rolled, spring hardened, bright surface.

Application:

Setting tools; adjusting devices; balancing tolerances; shimming components; aligning machines; setting up forms; adjusting bearing play; adjusting drive alignments; setting shear knives; aligning components etc.

Supplied with:

1 pack with 5 shim stocks.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Thickness (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart