Crankpin spirit level 60X40 mm

Article no.: 469400 60X40
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 85.81 /pcs.
on request
In stock
79 pieces in stock
  • Standard: DIN 877
  • Packaging: sturdy box

Product details

Technical Data

Standard DIN 877
Reading longitudinal vial 0.1 mm/m
Reading transverse vial 0.8 mm/m
Sole length 60 mm
Sole width 40 mm
Packaging sturdy box
Type of product Spirit level

Identification numbers & Classifications

Article number 469400 60X40
EAN / GTIN 4045197207241

Description

Version:

Sturdy housing of high quality special casting; hammer finish.
Longitudinal and traverse Vee profiles in the ground sole.
Longitudinal and traverse vials of glass.

Application:

Mainly used for aligning crankshafts and crankpins on engines.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart