C-clamp 40 mm

Article no.: 861550 40
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
20 pieces in stock

Product details

Technical Data

Jaw capacity 40 mm
Throat 40 mm
Type of product Clamp

Identification numbers & Classifications

Article number 861550 40
EAN / GTIN 4008158019178
Manufacturer number SC40

Description

Version:

C-shape, forged steel, tempered. Strong spindle with trapezoidal thread and movable special jaw anvil.

Application:

Maximum clamping pressure up to 22,000 N.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Jaw capacity (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart