VHB™ adhesive tape 19X8

Article no.: 083782 19X8
(6.61 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock

Product details

Technical Data

USP1 VHB™
USP2 black
Manufacturer's designation 5962F
Type of adhesive tape double-sided
Adhesive Acrylate
Adhesive strength on steel 5.5 N/mm
Stretch capability 300 %
Special features clings well; damping; moisture-resistant
Application Sealing; Attaching; Masking; Assembly
temperature-resistant up to 120 °C - 150 °C
Material of covering Paper
Storage temperature 20 °C
Storage humidity 50 %
“Best before” date 12 month
Colour grey
Length 8 m
Width 19 mm
Thickness 1.6 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083782 19X8
EAN / GTIN 4054596308619
Manufacturer number 7100223836

Description

Version:

Double-sided high-performance adhesive tape of pure acrylate adhesive (VHB) for permanently strong bonds. High instant tack, high resistance to temperature, weather, UV and solvents. Excellent sealing function, vibration-damping.
The 3M™ 5962F means reliability right across the board. It offers optimum adaptability to the surfaces to be bonded. This feature permits even thin and structured surfaces to be joined without any sort of stress.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.
Further 3M™ VHB™ tapes in different thicknesses and lengths are available on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart