• The item cannot be ordered due to missing prices.

Tool cabinet complete with drawers 75 kg 800/5

Article no.: 931105 800/5
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Drawer usable area in G: 26×24

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Drawer usable area in G 26×24
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 800 mm
Width 750 mm
Depth 700 mm
Usable height 700 mm
Usable height for drawers 700 mm
Drawer front height 75 mm; 100 mm; 100 mm; 125 mm; 300 mm
Drawer usable width 650 mm
Drawer usable depth 600 mm
Drawer usable width in G 26
Drawer usable depth in G 24
Number of drawers 5
Number of pull-out shelves 0
Number of doors 0
Electronic locking system can be retrofitted yes
ComfortClose no
Ribbed rubber inlay with anti-roll lip on 3 sides no
Base cabinet underneath height-adjustable workstation no
Weight 115 kg
Type of product Tool cabinet

Identification numbers & Classifications

Article number 931105 800/5
EAN / GTIN 4062406062514

Description

Version:

Completely equipped tool cabinet in 30×28G, with drawers 26×24G. Can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners. Drawers with slots at 25 mm intervals (from drawer front height 75 mm). An anti-tilt device prevents more than one drawer being opened at one time.

Fitted with:

Drawer front height, mm: 75, 100, 100, 125, 300

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

When lifting and transporting the cabinet, make sure the drawers are well secured within the casing.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart