• The item cannot be ordered due to missing prices.

Large wheelie bin 80 l

Article no.: 987802 80

Product details

Technical Data

Manufacturer's designation Pro Wave container
Volume 80 l
Volume tolerance -5 / +18 l
Nominal contents 80
Height 932 mm
Width 448 mm
Depth 514 mm
Wheel ⌀ 200 mm
Colour green
Weight 10.5 kg
Load capacity to DIN EN 40 kg
Type of product Large waste bin

Identification numbers & Classifications

Article number 987802 80
EAN / GTIN 4052941604805
Manufacturer number 1150792

Description

Version:

Large wheelie bin in tapered plastic body shape. Stabilising ribs at the top edges. Cover with all-round sealing lip for condensate. The lid handles are easy to hold and are arranged obliquely. 4-piece hinges (size 80: 2-piece hinges) with hinge pin retainers. Reinforced base with patented arrangement of axles. Sturdy external chassis with robust reinforced axles and free-running wheels. Noise-suppressed cover opening satisfies the noise reduction regulations to the EU directive 2000/14.
Enhanced container stability due to special design of the base, with through axle contour.

Standard:

DIN EN 840-1, 5 and 6.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart