• The item cannot be ordered due to missing prices.

GARANT Master Tap Alu machine tap 4X0,5

Article no.: 136230 4X0,5
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Works standard
  • Thread standard: DIN 13

Product details

Technical Data

Thread size M4×0.5
Coating DLC
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard Works standard
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form E
Helix angle 45 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 0.5 mm
Overall length L 63 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 3.5 mm
Thread ⌀ 4 mm
Type of threading tool Machine tap for dynamic machining
Helix angle characteristic unequal spacing
Number of clamping slots 3
Colour ring yellow
Series Master Tap
Number of cutting edges Z 3
Thread depth 12 mm
Type of product Taps

Identification numbers & Classifications

Article number 136230 4X0,5
EAN / GTIN 4067263829812

Application Table

Aluminium
N
35
Aluminium (short chipping)
N
32
Alu > 10% Si
N
20
PMMA acrylic
N
20
PA 66
N
18
PEEK
N
18
Cu
N
18
CuZn
N
25
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

High-performance tap, specially developed for aluminium and non-ferrous alloys. Dynamic helical pitch of the clamping slots ensure optimum chip evacuation and process reliability.
  • HSS-E-PM tool material – for high cutting edge stability.
  • Ultra-smooth DLC coating for wear resistance and avoidance of edge build-up.
  • Dynamic helical pitch of the flutes
  • Short lead chamfer form E

Downloads & documents

From the same series "Master Tap" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    MF Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart