Cordless inspection camera GIC120C

Article no.: 492710 GIC120C
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
  • suitable battery - supplier / battery type / voltage: Bosch 12 V
  • Packaging: Carrying case (L-Boxx)

Product details

Technical Data

Manufacturer's designation GIC 120 C
Power supply Rechargeable battery-powered
suitable battery - supplier / battery type / voltage Bosch 12 V
Battery voltage 12 V
Battery capacity 1.5 Ah
Display size 3.5 in
Display resolution 320×240 px
Camera head ⌀ 8.5 mm
Length of the camera cable 1,200 mm
Weight 0.64 kg
Packaging Carrying case (L-Boxx)
Type of product Endoscope

Identification numbers & Classifications

Article number 492710 GIC120C
EAN / GTIN 3165140817929
Manufacturer number 0601241201

Description

Version:

  • 127 mm / 5 inch colour LCD display.
  • Automatic rotation of the image (“Up is Up”™ function).
  • Transmission of images and videos directly via microUSB cable or microSD card.

Compact cordless inspection camera for visual inspection of places that are difficult to access.

Supplied with:

Supplied with 1 × 12 V / 2.0 Ah Li-ion battery, charger, 32 GB microSD card, camera cable No. 492716 size 1.5, micro-USB cable, hook, magnet, mirror, L-BOXX.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart