Safety goggles uvex carbonvision CLEAR

Article no.: 096535 CLEAR
plus VAT at the current rate Prices plus delivery costs
on request
In stock
352 pieces in stock

Product details

Technical Data

Series carbonvision
Lens identification 2C-1.2 W 1 BKN
Frame identification W 166 34 B CE
Lens coating condensation-free; scratch-resistant
UV protection UV400
Lens material Polycarbonat
Type of product Full protection safety glasses

Identification numbers & Classifications

Article number 096535 CLEAR
EAN / GTIN 4031101472003
Manufacturer number 9307375

Description

Version:

Small full-view safety glasses only 46 g in weight. The glasses are amongst the lightest in their class, and because of their compact design they combine well with other personal protective equipment. Excellent sealing and high wearing comfort due to flexible and easily cleaned TPU coating. High scratch resistance and freedom from condensation with uvex supravision extreme coating.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart