Security lacquer tube 7414

Article no.: 083394 7414
(59.58 € / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
186 pieces in stock
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution; GHS08 harmful to health

Product details

Technical Data

Labelling of hazardous substances GHS02: Flame; GHS07 caution; GHS08 harmful to health
Manufacturer's designation LOCTITE SF 7414
Writing colour blue
Top-up fluid 50 ml
Type of product Security lacquer

Identification numbers & Classifications

Article number 083394 7414
EAN / GTIN 5010266002392
Manufacturer number 1269219

Description

Version:

Security lacquer for detection of tampering.

Application:

Blue protective lacquer for detection of unauthorised access. For fittings, pins, nuts, casing fastenings. Good bonding, no corrosive effects, can be used even outdoors.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart