Kivitel:
Brand: Scotchcast™
Offers good adhesion on metals and various plastics
Excellent hydrolytic stability
Comes in a foil guard bag containing a two-part, closed mixing pouch with built-in pouring spout
Includes an opening key
Leírás:
3M™ Scotchcast™ Resin 40 is a two-component general-use premium polyurethane resin, curable at room temperature. It is supplied in a two-part plastic pouch bag with a removable barrier in the correct stoichiometric proportion.
Jellemző:
High performance insulating resin in bag package for low voltage cables connection insulation and mechanical protection up to 1 KV
Hydrophobic polyurethane resin
Fast and clean use thanks to the integrated spout
Guarantees the highest grade of electrical insulation for professional application
RoHS and REACH compliant
Single two-part bag pack
Bag opener included in the package
Three different bag sizes available
Figyelem:
For insulation and mechanical protection of low-voltage cable connections