IHRF 24.5-32BW Back Face Turning Toolholders for BHF Fine Boring Heads

Article no.: 4551105
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4551105
EAN / GTIN 7291075179231
Manufacturer number 4551105
L-Number L23900 62

Description

Description:

Boring Accessories, Body Diameter (BD) 20 mm, Connection Diameter Maximum Workpiece Side (DCONXWS) 32 mm, Connection Diameter Minimum Workpiece Side (DCONNWS) 24.5 mm, Shank Size (SS) MB20

Feature:

  • iameter (BD) 20 mm
  • Body Length (LB) 33.5 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 32 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 24.5 mm
  • Master Insert Identification (MIID) CCMT 0602...
  • Shank Size (SS) MB20

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart