800 TL, MARTEST STYLUS BALL DIA 3 mm TC

Article no.: 4306853
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Lever dial indicator

Identification numbers & Classifications

Article number 4306853
EAN / GTIN 4059192013561
Manufacturer number 4306853
L-Number L40080 239

Description

Description:

  • 800 tl measuring insert ø 3.0 mm, carbide, l = 41.24 mm

Feature:

  • Calibration type: Uncalibrated
  • Accessory categories (eShop): Measuring inserts, MarTest
  • Product name: Measuring insert
  • Product group name: MarTest
  • Material Measuring surface: Carbide
  • Product group name: Lever gauges and edge finders
  • Product type: 800 tl
  • Dimension l in mm: 41.24 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart