Disc anvil, sherical, Ø 10,0 mm

Article no.: 4112050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 4112050
EAN / GTIN 4059192063443
Manufacturer number 4112050
L-Number L40080 2819

Description

Version:

Made of hardened steel

Description:

  • Replacement measuring insert: plate spherical Ø 10.0 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Caliper gauge
  • Product name: Measuring insert, mounting thread M2.5
  • Product group name: MarCal

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart