TAGPAD-XL 2R-D65-JHP Extra Long Parting and Grooving Adapters with Channels for High-Pressure Coolant Carrying TANG-GRIP Inserts

Article no.: 3302077
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series TANG-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3302077
EAN / GTIN 7291075350395
Manufacturer number 3302077
L-Number L23920 132

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 2.4 mm, Cutting Width Minimum (CWN) 1.8 mm, Overall Length (OAL) 60 mm

Feature:

  • Body Width (WB) 1.6 mm
  • Body Width_2 (WB_2) 6 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width Maximum (CWX) 2.4 mm
  • Cutting Width Minimum (CWN) 1.8 mm
  • Overall Length (OAL) 60 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 65 mm

Suitable products

Inserts

From the same series "TANG-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart