814 SH, height gage bracket, PS10/PS1

Article no.: 2247086
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Surface measurement tool

Identification numbers & Classifications

Article number 2247086
EAN / GTIN 4059192001186
Manufacturer number 2247086
L-Number L40080 2590

Description

Description:

  • 814 Sh mount swivels on Digimar 814 SR

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Surface measuring devices
  • Product group name: MarSurf
  • Application: Swivel mount for PS 1 / RD 18 on Digimar 814 SR
  • Product name: Swivel mount for Digimar 814 SR
  • Product type: 814 Sh

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart