Dial Gauge Micrometer 0-25mm, without Indicator

Article no.: 107-201
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 107-201
EAN / GTIN 4946368440583
Manufacturer number 107-201
L-Number L40010 4271

Description

Description:

This Dial Gauge Micrometer allows you to quickly measure mass-produced parts. It offers the following benefits:
  • Designed to mount a dial or a Digital indicator for direct GO/NG judgement of mass-produced parts.
  • You can take rapid measurements thanks to its anvil retracting trigger.
  • 3 mm anvil retracting stroke.
  • Feature:

    Measuring range: 0 - 25
    Graduation: 0.01 mm
    Scale: Scale drum and sleeve satin chrome-plated, Ø 18 mm
    Measuring force: 5-10
    Inch/metric: metric
    Scope of delivery: Incl. box, setting standard (from 25 mm), setting key

    Services & product advisors

    Create new article code

    Change article code

    By means of article codes you can record your internal item numbers in the eShop.

    Share this product

    or copy this link

    Add to shopping list

      Direct purchase

      Sign in to your Account

      To shopping cart