{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master Steel | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Tolerance nominal ⌀ | m7 | |
| No. of teeth Z | 3 | |
| Point angle | 145 degrees | |
| Shank | DIN 6535 HA to h6 | |
| Countersink angle | 90 degrees | |
| Through-coolant | yes, with 25 bar | |
| Machining strategy | HPC | |
| Nominal ⌀ DC | 4.51 mm - 5.50 mm | |
| ⌀ D2 2nd step with chamfer h7 | 6 mm | |
| Step height L1 min - max | 5.50 mm - 15.40 mm | |
| Flute length Lc | 28 mm | |
| Overall length L | 66 mm | |
| Shank ⌀ Ds | 6 mm | |
| Feed f in steel < 1100 N/mm2 | 0.28 mm/rev. | |
| Colour ring | green | |
| Type of product | Stepped drill |
| Article number | 693486 | |
| Catalog number | 125044 | |
| EAN / GTIN | 4062406160081 | |
| Manufacturer number | 125044 4,51-5,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |