{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Door material | Metal; Plastic; Wood | |
| Number of doors | 2 | |
| DIN | right | |
| Cutout | RZW 94 | |
| Forend design | Rundstulp 320x20x3 mm | |
| Locking type | not self-locking | |
| Panic function | E | |
| Function | RZW / PZW with change | |
| DM (X) | 60 mm | |
| Nut | 9 mm |
| Article number | 632389 | |
| Catalog number | 23853 | |
| EAN / GTIN | 7630037135852 | |
| Manufacturer number | 14444 |