• The item cannot be ordered due to missing prices.

Frame type S610-M18-U 4500 mm

Article no.: 991322 4500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Height 4,500 mm
Depth 1,100 mm
Application range Pallet racking
Frame profile type S610-M18-U
Type of product Column frame

Identification numbers & Classifications

Article number 991322 4500
EAN / GTIN 4058255104314
Manufacturer number 46025-U

Description

Version:

Frame profiles with framework stiffening. Solid base plates transmit the load to the floor. Supplied with 4 floor anchors and 2 shim plates 2 mm per frame.

Description:

Extension size:
Overall length of the rack:
For frame stiles S610-M18-U: Nominal length + number of stiles × 86 mm.

Suitable for:

Pallet racking from build year 08/2018.

Colour:

Similar to RAL 5017 traffic blue, powder-coated.

Note:

The load capacities required for the racking bay determine the frame type. See load table for details.
Supplied for self-assembly, saving freight costs. Delivered unassembled.
For racks up to build year 05/2022, cross beams may only be used as a replacement in the event of damage. If the rack is changed, e.g. installation of additional cross beam levels, recalculation must be performed as per DIN EN 15512:2020.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Height (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart