• The item cannot be ordered due to missing prices.

Marking attachment for UNI Wall M PURPLE

Article no.: 955453 PURPLE

Product details

Technical Data

Series Wall
Height 220 mm
Width 600 mm
Depth 103 mm
Colour violet RAL 4008
Type of product Marking attachment

Identification numbers & Classifications

Article number 955453 PURPLE
EAN / GTIN 4062406584641

Description

Version:

Marking attachment made from sheet metal for attaching to UNI Wall No. 955450 and No. 955451 and ESD CLEANING Wall No. 972890 size M.

Colour:

Powder-coated in the respective colour.

Note:

Suitable pictograms (various application purposes) for marking attachment can be found under No. 955474.

Downloads & documents

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart