• The item cannot be ordered due to missing prices.

Full extension drawer 200 kg 100 mm

Article no.: 943011 100
Standard configurations usually have faster delivery times.
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 36×36 U
Width in units 36 E
Depth in units 36 E
Front height 100 mm
Usable height 82 mm
Usable width 612 mm
Usable depth 612 mm
Shell height 77 mm
with individual drawer release system no
Weight 14 kg
Type of product Drawer

Identification numbers & Classifications

Article number 943011 100
EAN / GTIN 4045197379511

Description

Version:

Base with holes at 17 mm intervals, slotted walls all round the inside (pitch 17 mm). Drawer fronts with aluminium handle strip.
Full extension drawer, 100 % extendable, load capacity 200 kg.

Suitable for:

Tool cabinet body No. 943001, roller cabinet No. 943225 size 710/0, 943227 size 960/0 and machine auxiliary cabinets No. 943228, 943229 and 943232, size 1020 in each case.

Supplied with:

Each drawer complete with 1 pair of drawer runner mountings (including profile for fitting into the cabinet frame).

Colour:

Signal blue RAL 5005 powder−coated.

Note:

Drawers can be fitted with tool drawer inlay from Group 97 for storing arbors such as BT / SK, HSK, and VDI.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart