• The item cannot be ordered due to missing prices.

Ribbed rubber cover plate 3 mm thick

Article no.: 942808

Product details

Technical Data

Drawer usable width × usable depth in G 27×27 U
Width 565 mm
Depth 572 mm
Width in units 27 E
Depth in units 27 E
Thickness 3 mm
suitable for drawer in units 27×27 E
Material Rubber
Surface Grooves
Colour black
Type of product Ribbed rubber mat

Identification numbers & Classifications

Article number 942808
EAN / GTIN 2050001942135
Manufacturer number 942808

Description

Version:

Compliance with current exposure limits for toxic substances cannot be guaranteed.

Suitable for:

Tool cabinet body No. 942801.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart