• The item cannot be ordered due to missing prices.

Tool cabinet casing without drawers W7T2

Article no.: 933820 W7T2
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Drawer runner extension (partial/full extension): 90
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1 mm
Drawer runner extension (partial/full extension) 90 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Model W7T2
Height 830 mm
Width 600 mm
Depth 630 mm
Usable height for drawers 160 mm
Door height 540 mm
Number of doors 1
Weight 39 kg
Type of product Tool cabinet body

Identification numbers & Classifications

Article number 933820 W7T2
EAN / GTIN 4045197280251

Description

Version:

As described under No. 933810.
Casing of sheet metal. The units are designed with drawer runner mountings at 20 mm intervals. With sheet metal cover plate, anti-roll lip on 3 sides and ribbed rubber top. Centrally lockable drawers, inner faces of drawers have slots for dividers. Drawer extension stop − only one drawer can be opened at a time; prevents tipping over.

Suitable for:

Drawers No. 933760.

Fitted with:

Door height: 540 mm

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

  • When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height. When fitting out cabinet variants with doors, take into account the usable height for drawers in the body.
  • Drawer dividers must be specified when ordering, and cannot be changed subsequently.

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart