• Gli ordini inseriti il 22 e 23/12 fino alle ore 12 su merce disponibile saranno regolarmente elaborati e spediti, mentre successivamente saranno evasi dal 02/01/26.

Giraviti ∙ con impugnatura a T ∙ Profilo esagonale interno ∙ 3 ∙ 168 mm

Article no.: 828-3
Price per 1 Articolo
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Articolo (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tipo di prodotto Giravite

Identification & Classification

Article number 828-3
EAN / GTIN 4000896034161
Manufacturer number 828-3
L-Number L60140 1403
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Deutschland, www.hazet.com

Description

Descrizione:

  • Lama esagonale
  • Impugnatura a T ergonomica bicomponente HAZET
  • Superficie: cromata, punta brunita
  • Presa di forza: Profilo esagonale interno
  • Apertura chiave: 3 mm
  • Dimensioni / Lunghezza: 168 mm
  • Lunghezza l1: 150 mm
  • Peso netto (kg): 0.02 kg
  • Per utilizzo manuale

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart