{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Weight without handle | 1 kg | |
Handle length | 260 mm | |
Type of product | Hammer |
Article number | 751010 1 | |
EAN / GTIN | 4045197611550 | |
Manufacturer number | 751010 1 | |
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |