{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 7428 | |
overall length | 50 mm | |
Drive profile | Hexagon coupling | |
Square drive | 1/4 in | |
Machine drive | E 6.3 (1/4 inch) | |
Material | Chrome vanadium steel | |
Surface | phosphated | |
suitable for machine use | yes | |
Type of product | Converter |
Article number |
650005 2
Copy |
|
EAN / GTIN |
4045197214447
Copy |
|
Manufacturer number |
650005 2
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |