This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lever-lock toolholder right-hand 40/15 mm

Article no.: 320345 40/15
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ 40 mm
Insert size 15
Adapter PSC
Application type right-hand
Arbor standard ISO 26623-1
Through-coolant yes
Overhang dimension A 50 mm
Minimum pre-drill ⌀ D1 min 50 mm
Axis tip distance f 27 mm
suitable indexable insert DN.. 1506..
Spare part P05
Type of product Boring bar

Identification numbers & Classifications

Article number 320345 40/15
EAN / GTIN 2050001716378

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No. 320610 − 320626 can be found in the spare parts list.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart