{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 7 mm | |
Adapter | ER 25 | |
External ⌀ D | 25 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 309457 7 | |
EAN / GTIN | 4062406254094 |