• The item cannot be ordered due to missing prices.

ER collet, ER 16, Nominal clamping ⌀ d: 1/16mm

Article no.: 308920 1/16
Copy

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT

Availability

  • Standard: ISO 15488-B
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER 16
Standard ISO 15488-B
Concentricity ≤ 10 µm
Type 426 E
External ⌀ D 17 mm
Overall length L 27.5 mm
Type of product Collet

Identification & Classification

Article number 308920 1/16
Copy
EAN / GTIN 4062406103743
Copy
Manufacturer number 308920 1/16
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Through hardened and ground. Polished.

Note:

The collet clamping ⌀ range is always up to 1 mm less than nominal, e.g. ⌀ 10 − 9 mm, except for ⌀ 1, 1.5 and 2 (where it is only 0.5 mm).
Collets ER16, ER25 and ER32 without a seal also available in imperial sizes.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart