• The item cannot be ordered due to missing prices.

Arbor for screw-in milling cutters with thread M10X231

Article no.: 301313 M10X231
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Product details

Technical Data

Thread M M10×231
Adapter SK 40
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Vibration damped
Overhang dimension A 250 mm
Bore ⌀ D1 10.5 mm
⌀ D2 18 mm
External ⌀ D 41 mm
Reach L1 231 mm
L2 7 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 301313 M10X231
EAN / GTIN 4045197942821

Description

Version:

Vibration damped version, arbor with vibration-damping core.

Application:

To take screw-in milling cutters with thread.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart